WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Retaining Spacer, 0.115x7/16 L, PK10

VALUE BRAND| Zoro #: G2046554| Mfr #: 13SPRT036

$0.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length Tolerance: +/-0.005"
Length: 7/16"
Package Quantity: 10
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2046554 Mfr #: 13SPRT036
Length Tolerance: +/-0.005"Length: 7/16"
Package Quantity: 10Outside Dia. Tolerance: +/-0.005"
Inside Dia.: 0.115"Outside Dia.: 1/4"
Material: NylonInside Dia. Tolerance: +0.010"
Retaining Rib Dia.: 0.078"Temp. Range (F): 185
Item: Retaining SpacerColor: natural
Country of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia. 0.115 In, Retaining Rib Dia. 0.078 In, Outside Dia. 1/4 In, Length 7/16 In, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews