Retaining Spacer, 0.156x1/8 L, PK10

VALUE BRAND |Zoro #: G2270073|Mfr #: 13SPRT046B

$1.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2270073 Mfr #: 13SPRT046B
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +0.010"
Outside Dia. Tolerance: +/-0.005"Item: Retaining Spacer
Material: NylonTemp. Range (F): 185
Outside Dia.: 1/4"Color: Black
Retaining Rib Dia.: 0.102"Length: 1/8"
Inside Dia.: 0.156"Country of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia. 0.156 In, Retaining Rib Dia. 0.102 In, Outside Dia. 1/4 In, Length 1/8 In, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.