KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Spacer, 0.156x3/8 L, PK10

VALUE BRAND| Zoro #: G1525307| Mfr #: 13SPRT050

$1.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retaining Rib Dia.: 0.102"
Color: natural
Inside Dia. Tolerance: +0.010"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525307 Mfr #: 13SPRT050
Retaining Rib Dia.: 0.102"Color: natural
Inside Dia. Tolerance: +0.010"Outside Dia.: 1/4"
Temp. Range (F): 185Item: Retaining Spacer
Length: 3/8"Inside Dia.: 0.156"
Package Quantity: 10Material: Nylon
Outside Dia. Tolerance: +/-0.005"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Retaining Spacer, Nylon, Inside Dia. 0.156 In, Retaining Rib Dia. 0.102 In, Outside Dia. 1/4 In, Length 3/8 In, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews