Retaining Spacer, 0.156x3/8 L, Pk100

VALUE BRAND| Zoro #: G0594282| Mfr #: 13SPRT050

$4.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0594282 Mfr #: 13SPRT050
Outside Dia. Tolerance: +/-0.005"Inside Dia. Tolerance: +0.010"
Material: NylonItem: Retaining Spacer
Outside Dia.: 1/4"Temp. Range (F): 185
Length Tolerance: +/-0.005"Retaining Rib Dia.: 0.102"
Length: 3/8"Inside Dia.: 0.156"
Color: naturalCountry of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia 0.156 In, Retaining Rib Diameter 0.102 In, Outside Dia 1/4 In, Length 3/8 In, ID Tolerance +0.010 In, OD Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.