JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Retaining Spacer, 0.198x1/2 L, PK10

VALUE BRAND| Zoro #: G2396493| Mfr #: 13SPRT067B

$0.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2396493 Mfr #: 13SPRT067B
Material: NylonLength Tolerance: +/-0.005"
Retaining Rib Dia.: 0.128"Outside Dia.: 5/16"
Temp. Range (F): 185Outside Dia. Tolerance: +/-0.005"
Inside Dia.: 0.198"Inside Dia. Tolerance: +0.010"
Item: Retaining SpacerLength: 1/2"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia. 0.198 In, Retaining Rib Dia. 0.128 In, Outside Dia. 5/16 In, Length 1/2 In, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.