STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Retaining Spacer, 0.198x1/4 L, PK10

VALUE BRAND| Zoro #: G0287375| Mfr #: 13SPRT063

$1.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Inside Dia. Tolerance: +0.010"
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0287375 Mfr #: 13SPRT063
Package Quantity: 10Inside Dia. Tolerance: +0.010"
Length: 1/4"Length Tolerance: +/-0.005"
Outside Dia.: 5/16"Inside Dia.: 0.198"
Material: NylonColor: natural
Outside Dia. Tolerance: +/-0.005"Item: Retaining Spacer
Retaining Rib Dia.: 0.128"Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Retaining Spacer, Nylon, Inside Dia. 0.198 In, Retaining Rib Dia. 0.128 In, Outside Dia. 5/16 In, Length 1/4 In, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews