Retaining Spacer, 0.198x1/8 L, PK10

VALUE BRAND| Zoro #: G1455377| Mfr #: 13SPRT061

$1.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1455377 Mfr #: 13SPRT061
Inside Dia.: 0.198"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +0.010"Outside Dia. Tolerance: +/-0.005"
Retaining Rib Dia.: 0.128"Item: Retaining Spacer
Material: NylonTemp. Range (F): 185
Outside Dia.: 5/16"Length: 1/8"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia. 0.198 In, Retaining Rib Dia. 0.128 In, Outside Dia. 5/16 In, Length 1/8 In, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.