Retaining Spacer, 0.198x1/8 L, Pk100

VALUE BRAND| Zoro #: G1651614| Mfr #: 13SPRT061

$2.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651614 Mfr #: 13SPRT061
Inside Dia.: 0.198"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +0.010"Outside Dia. Tolerance: +/-0.005"
Retaining Rib Dia.: 0.128"Item: Retaining Spacer
Material: NylonTemp. Range (F): 185
Outside Dia.: 5/16"Color: Natural
Length: 1/8"Country of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia 0.198 In, Retaining Rib Diameter 0.128 In, Outside Dia 5/16 In, Length 1/8 In, ID Tolerance +0.010 In, OD Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.