20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Retaining Spacer, 0.198x3/16L, Pk100

VALUE BRAND| Zoro #: G1557902| Mfr #: 13SPRT062

$2.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1557902 Mfr #: 13SPRT062
Material: NylonRetaining Rib Dia.: 0.128"
Temp. Range (F): 185Inside Dia.: 0.198"
Inside Dia. Tolerance: +0.010"Length Tolerance: +/-0.005"
Outside Dia.: 5/16"Outside Dia. Tolerance: +/-0.005"
Item: Retaining SpacerLength: 3/16"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia 0.198 In, Retaining Rib Diameter 0.128 In, Outside Dia 5/16 In, Length 3/16 In, ID Tolerance +0.010 In, OD Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100
Save 15%. Sign up for Z-mail.