STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Retaining Spacer, 0.240x1/4 L, PK10

VALUE BRAND| Zoro #: G1521947| Mfr #: 13SPRT078

$0.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Inside Dia. Tolerance: +0.010"
Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1521947 Mfr #: 13SPRT078
Package Quantity: 10Inside Dia. Tolerance: +0.010"
Length: 1/4"Length Tolerance: +/-0.005"
Outside Dia.: 3/8"Inside Dia.: 0.240"
Material: NylonColor: natural
Outside Dia. Tolerance: +/-0.005"Item: Retaining Spacer
Retaining Rib Dia.: 0.152"Temp. Range (F): 185
Country of Origin (subject to change): United States

Description

Retaining Spacer, Nylon, Inside Dia. 0.240 In, Retaining Rib Dia. 0.152 In, Outside Dia. 3/8 In, Length 1/4 In, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Reviews