KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Spacer, 0.240x1/4 L, PK10

VALUE BRAND| Zoro #: G0959874| Mfr #: 13SPRT078B

$1.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retaining Rib Dia.: 0.152"
Color: Black
Inside Dia. Tolerance: +0.010"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959874 Mfr #: 13SPRT078B
Retaining Rib Dia.: 0.152"Color: Black
Inside Dia. Tolerance: +0.010"Outside Dia.: 3/8"
Temp. Range (F): 185Item: Retaining Spacer
Length: 1/4"Inside Dia.: 0.240"
Package Quantity: 10Material: Nylon
Outside Dia. Tolerance: +/-0.005"Length Tolerance: +/-0.005"
Country of Origin (subject to change): United States

Description

Retaining Spacer, Nylon, Inside Dia. 0.240 In, Retaining Rib Dia. 0.152 In, Outside Dia. 3/8 In, Length 1/4 In, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Reviews