Retaining Spacer, 0.240x1/4 L, Pk100

VALUE BRAND| Zoro #: G0445103| Mfr #: 13SPRT078

$4.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0445103 Mfr #: 13SPRT078
Inside Dia.: 0.240"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +0.010"Outside Dia. Tolerance: +/-0.005"
Retaining Rib Dia.: 0.152"Item: Retaining Spacer
Material: NylonTemp. Range (F): 185
Outside Dia.: 3/8"Length: 1/4"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia 0.240 In, Retaining Rib Diameter 0.152 In, Outside Dia 3/8 In, Length 1/4 In, ID Tolerance +0.010 In, OD Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.