Retaining Spacer, 0.240x3/16L, Pk100

VALUE BRAND| Zoro #: G1266797| Mfr #: 13SPRT077

$4.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266797 Mfr #: 13SPRT077
Length Tolerance: +/-0.005"Outside Dia.: 3/8"
Temp. Range (F): 185Retaining Rib Dia.: 0.152"
Outside Dia. Tolerance: +/-0.005"Inside Dia. Tolerance: +0.010"
Inside Dia.: 0.240"Material: Nylon
Item: Retaining SpacerLength: 3/16"
Color: naturalCountry of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia 0.240 In, Retaining Rib Diameter 0.152 In, Outside Dia 3/8 In, Length 3/16 In, ID Tolerance +0.010 In, OD Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.