Retaining Spacer, 0.240x3/8 L, PK10

VALUE BRAND |Zoro #: G1045371|Mfr #: 13SPRT080B

$0.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045371 Mfr #: 13SPRT080B
Inside Dia.: 0.240"Length Tolerance: +/-0.005"
Inside Dia. Tolerance: +0.010"Outside Dia. Tolerance: +/-0.005"
Retaining Rib Dia.: 0.152"Item: Retaining Spacer
Material: NylonTemp. Range (F): 185
Outside Dia.: 3/8"Length: 3/8"
Color: BlackCountry of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia. 0.240 In, Retaining Rib Dia. 0.152 In, Outside Dia. 3/8 In, Length 3/8 In, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Color Black, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.