20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Retaining Spacer, 0.240x3/8 L, Pk100

VALUE BRAND| Zoro #: G2317752| Mfr #: 13SPRT080

$4.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2317752 Mfr #: 13SPRT080
Material: NylonRetaining Rib Dia.: 0.152"
Temp. Range (F): 185Inside Dia.: 0.240"
Inside Dia. Tolerance: +0.010"Length Tolerance: +/-0.005"
Outside Dia.: 3/8"Outside Dia. Tolerance: +/-0.005"
Item: Retaining SpacerLength: 3/8"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia 0.240 In, Retaining Rib Diameter 0.152 In, Outside Dia 3/8 In, Length 3/8 In, ID Tolerance +0.010 In, OD Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100
Save 15%. Sign up for Z-mail.