JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Retaining Spacer, 0.240x5/16L, Pk100

VALUE BRAND| Zoro #: G1163233| Mfr #: 13SPRT079

$4.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1163233 Mfr #: 13SPRT079
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +0.010"
Inside Dia.: 0.240"Material: Nylon
Outside Dia.: 3/8"Retaining Rib Dia.: 0.152"
Outside Dia. Tolerance: +/-0.005"Item: Retaining Spacer
Temp. Range (F): 185Color: natural
Length: 5/16"Country of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia 0.240 In, Retaining Rib Diameter 0.152 In, Outside Dia 3/8 In, Length 5/16 In, ID Tolerance +0.010 In, OD Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.