Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, Nylon, 5/8" Overall Lg (Discontinued)
Mfr # 13SPRT084
Zoro # G1954933
This Product is Discontinued
Key Features
- Overall Length 5/8 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Color Natural
- Spacer Shape Round