Retaining Spacer, 0.277x3/16 L, PK10

VALUE BRAND |Zoro #: G2331043|Mfr #: 13SPRT092

$1.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2331043 Mfr #: 13SPRT092
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +0.010"
Outside Dia. Tolerance: +/-0.005"Item: Retaining Spacer
Material: NylonTemp. Range (F): 185
Outside Dia.: 1/2"Color: Natural
Retaining Rib Dia.: 0.177"Length: 3/16"
Inside Dia.: 0.277"Country of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia. 0.277 In, Retaining Rib Dia. 0.177 In, Outside Dia. 1/2 In, Length 3/16 In, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.