JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Retaining Spacer, 0.277x3/16L, Pk100

VALUE BRAND| Zoro #: G1581237| Mfr #: 13SPRT092

$4.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1581237 Mfr #: 13SPRT092
Length Tolerance: +/-0.005"Outside Dia.: 1/2"
Item: Retaining SpacerInside Dia. Tolerance: +0.010"
Material: NylonTemp. Range (F): 185
Outside Dia. Tolerance: +/-0.005"Inside Dia.: 0.277"
Color: naturalRetaining Rib Dia.: 0.177"
Length: 3/16"Country of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia 0.277 In, Retaining Rib Diameter 0.177 In, Outside Dia 1/2 In, Length 3/16 In, ID Tolerance +0.010 In, OD Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.