Retaining Spacer, 0.375x1 L, Pk100

VALUE BRAND| Zoro #: G0442197| Mfr #: 13SPRT120

$5.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442197 Mfr #: 13SPRT120
Length Tolerance: +/-0.005"Inside Dia. Tolerance: +0.010"
Outside Dia. Tolerance: +/-0.005"Item: Retaining Spacer
Material: NylonTemp. Range (F): 185
Outside Dia.: 1/2"Color: Natural
Retaining Rib Dia.: 0.234"Length: 1"
Inside Dia.: 0.375"Country of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia 0.375 In, Retaining Rib Diameter 0.234 In, Outside Dia 1/2 In, Length 1 In, ID Tolerance +0.010 In, OD Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Temperature Range 185 F, Natural Color, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.