Retaining Spacer, 0.375x11/16L, PK10

VALUE BRAND| Zoro #: G1885301| Mfr #: 13SPRT115

$0.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1885301 Mfr #: 13SPRT115
Temp. Range (F): 185Material: Nylon
Outside Dia.: 1/2"Item: Retaining Spacer
Outside Dia. Tolerance: +/-0.005"Inside Dia. Tolerance: +0.010"
Length Tolerance: +/-0.005"Retaining Rib Dia.: 0.234"
Length: 11/16"Inside Dia.: 0.375"
Color: NaturalCountry of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia. 0.375 In, Retaining Rib Dia. 0.234 In, Outside Dia. 1/2 In, Length 11/16 In, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10
Save 15%. Sign up for Z-mail.