JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Retaining Spacer, 0.375x3/8 L, PK10

VALUE BRAND| Zoro #: G0444796| Mfr #: 13SPRT110

$1.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0444796 Mfr #: 13SPRT110
Length Tolerance: +/-0.005"Outside Dia.: 1/2"
Inside Dia. Tolerance: +0.010"Material: Nylon
Temp. Range (F): 185Outside Dia. Tolerance: +/-0.005"
Item: Retaining SpacerRetaining Rib Dia.: 0.234"
Length: 3/8"Inside Dia.: 0.375"
Color: naturalCountry of Origin (subject to change): United States

Product Description

Retaining Spacer, Nylon, Inside Dia. 0.375 In, Retaining Rib Dia. 0.234 In, Outside Dia. 1/2 In, Length 3/8 In, Inside Dia. Tolerance +0.010 In, Outside Dia. Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Color Natural, Temp. Range 185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.