20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Retaining Washer, Pk500

VALUE BRAND| Zoro #: G1754103| Mfr #: 16FWRT004032

$5.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1754103 Mfr #: 16FWRT004032
Finish: NaturalThickness Tolerance: +/-0.005"
Item: Retaining WasherMaterial: Nylon
Application: Washer Retention, Pre-Assembly, KittingColor: Off White
Outside Dia.: 17/64"Inside Dia.: 0.156"
Retaining Dia.: 7/64"Thickness: 0.032"
Fits Bolt Sizes: #4Country of Origin (subject to change): United States

Product Description

Retaining Washer, Nylon, Natural Finish, Fits Bolt Sizes #4, Inside Dia 0.156 In, Retaining Dia 7/64 In, Outside Dia 17/64 In, Thickness 0.032 In, Thickness Tolerance +/-0.005 In, Color Off White, For Washer Retention, Pre-Assembly, Kitting, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.