Retaining Washer, Pk500

VALUE BRAND| Zoro #: G0874492| Mfr #: 16FWRT010062

$13.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0874492 Mfr #: 16FWRT010062
Finish: NaturalThickness Tolerance: +/-0.005"
Item: Retaining WasherMaterial: Nylon
Thickness: 0.062"Application: Washer Retention, Pre-Assembly, Kitting
Color: Off WhiteInside Dia.: 0.277"
Retaining Dia.: 11/64"Fits Bolt Sizes: #10
Outside Dia.: 29/64"Country of Origin (subject to change): United States

Product Description

Retaining Washer, Nylon, Natural Finish, Fits Bolt Sizes #10, Inside Dia 0.277 In, Retaining Dia 11/64 In, Outside Dia 29/64 In, Thickness 0.062 In, Thickness Tolerance +/-0.005 In, Color Off White, For Washer Retention, Pre-Assembly, Kitting, Package Qty 500

Product Reviews

Save 15%. Sign up for Z-mail.