Retaining Washer, Pk500

VALUE BRAND| Zoro #: G2249301| Mfr #: 16FWRT250062

$11.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2249301 Mfr #: 16FWRT250062
Finish: NaturalThickness Tolerance: +/-0.005"
Item: Retaining WasherMaterial: Nylon
Application: Washer Retention, Pre-Assembly, KittingColor: Off White
Outside Dia.: 19/32"Inside Dia.: 0.375"
Retaining Dia.: 15/64"Thickness: 0.062"
Fits Bolt Sizes: 1/4"Country of Origin (subject to change): United States

Product Description

Retaining Washer, Nylon, Natural Finish, Fits Bolt Sizes 1/4 In, Inside Dia 0.375 In, Retaining Dia 15/64 In, Outside Dia 19/32 In, Thickness 0.062 In, Thickness Tolerance +/-0.005 In, Color Off White, For Washer Retention, Pre-Assembly, Kitting, Package 500

Product Reviews

Save 15%. Sign up for Z-mail.