Return Air Grille, 10x10", White

VALUE BRAND| Zoro #: G0476411| Mfr #: 4MJN4

$4.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0476411 Mfr #: 4MJN4
Finish: WhiteManufacturers Warranty Length: 1-Year
Features: Electrocoated and Powder Coated SurfaceItem: Return Air Grille
Grille/Register Item: Return Air GrilleType: -
Construction: 24 ga. SteelItem: Return Air Grille
Overall Height (In.): 11.75Overall Width (In.): 11.75
Depth (In.): 0.31Max. Duct Height (In.): 10
Max. Duct Width (In.): 10Bar Spacing: 1/2"
Includes: -Voltage: -
Height (In.): -Free Area (Sq.-In.): -
For Use With: -Width (In.): -
Opening Required (In.): -Country of Origin (subject to change): China

Product Description

Return Air Grille, -, Return Air Grille, Overall Height (In.) 11.75, Height (In.) -, Overall Width (In.) 11.75, Width (In.) -, Depth (In.) 0.31, Max. Duct Height (In.) 10, Max. Duct Width (In.) 10, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, 24 ga. Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.