Return Air Grille, 16x16", White

VALUE BRAND| Zoro #: G1554341| Mfr #: 4MJR4

$11.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1554341 Mfr #: 4MJR4
Finish: WhiteFeatures: Electrocoated and Powder Coated Surface
Manufacturers Warranty Length: 1-YearItem: Return Air Grille
Grille/Register Item: Return Air GrilleType: -
Construction: 24 Gauge SteelItem: Return Air Grille
Overall Height (In.): 17.75Overall Width (In.): 17.75
Depth (In.): 0.31Max. Duct Height (In.): 16
Max. Duct Width (In.): 16Bar Spacing: 1/3"
Voltage: -Width (In.): -
Opening Required (In.): -Includes: -
Height (In.): -Free Area (Sq.-In.): -
For Use With: -RPM: -
Country of Origin (subject to change): China

Product Description

You'll be on your way to achieving the proper indoor air quality of your HVAC system when you go with this return air grille from Value Brand. This return air grille includes 24 gauge steel and a white finish. Overall height is 17.75" and width is 17.75". The duct dimensions max out at 16" in height and 16" width. Features of this return air grille include: electrocoated and powder coated surface.
Save 15%. Sign up for Z-mail.