Return Air Grille, 6x12", White

VALUE BRAND| Zoro #: G0912222| Mfr #: 4JRR7

$2.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 7.75
Finish: White
Max. Duct Width (In.): 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912222 Mfr #: 4JRR7
Overall Height (In.): 7.75Finish: White
Max. Duct Width (In.): 12Bar Spacing: 1/2"
Max. Duct Height (In.): 6Manufacturers Warranty Length: 1-Year
Construction: 24 ga. SteelOverall Width (In.): 13.75
Depth (In.): 0.31Item: Return Air Grille
Grille/Register Item: Return Air GrilleFeatures: Electrocoated and Powder Coated Surface
Country of Origin (subject to change): China

Description

Return Air Grille, -, Return Air Grille, Overall Height (In.) 7.75, Height (In.) -, Overall Width (In.) 13.75, Width (In.) -, Depth (In.) 0.31, Max. Duct Height (In.) 6, Max. Duct Width (In.) 12, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, 24 ga. Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Reviews