KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Return Air Grille, 6x14"

VALUE BRAND| Zoro #: G1309856| Mfr #: 4MJW2

$4.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 14
Voltage: -
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309856 Mfr #: 4MJW2
Max. Duct Width (In.): 14Voltage: -
Includes: -Free Area (Sq.-In.): -
Depth (In.): 0.31Width (In.): -
Construction: SteelFor Use With: -
Manufacturers Warranty Length: 1-YearType: -
Item: Return Air Baseboard GrilleFinish: White
Features: Electrocoated and Powder Coated SurfaceOpening Required (In.): -
Overall Height (In.): 7.75Grille/Register Item: Return Air Baseboard Grille
Max. Duct Height (In.): 6Bar Spacing: 1/3"
Overall Width (In.): 15.75Height (In.): -
Country of Origin (subject to change): China

Description

Return Air Grille, -, Return Air Grille, Overall Height (In.) 7.75, Height (In.) -, Overall Width (In.) 15.75, Width (In.) -, Depth (In.) 0.31, Max. Duct Height (In.) 6, Max. Duct Width (In.) 14, Opening Required (In.) -, 1/3 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Reviews