Return Air Grille, 6x14", White

VALUE BRAND| Zoro #: G1098833| Mfr #: 4MJP9

$2.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Duct Width (In.): 14
Depth (In.): 0.31
Finish: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098833 Mfr #: 4MJP9
Max. Duct Width (In.): 14Depth (In.): 0.31
Finish: WhiteConstruction: 24 ga. Steel
Manufacturers Warranty Length: 1-YearItem: Return Air Grille
Features: Electrocoated and Powder Coated SurfaceOverall Height (In.): 7.75
Grille/Register Item: Return Air GrilleMax. Duct Height (In.): 6
Bar Spacing: 1/3"Overall Width (In.): 15.75
Country of Origin (subject to change): China

Description

Return Air Grille, -, Return Air Grille, Overall Height (In.) 7.75, Height (In.) -, Overall Width (In.) 15.75, Width (In.) -, Depth (In.) 0.31, Max. Duct Height (In.) 6, Max. Duct Width (In.) 14, Opening Required (In.) -, 1/3 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, 24 ga. Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Reviews