Return Air Grille, 6x30"

VALUE BRAND| Zoro #: G1685345| Mfr #: 4MJW4

$7.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 7.75
Finish: White
Max. Duct Width (In.): 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685345 Mfr #: 4MJW4
Overall Height (In.): 7.75Finish: White
Max. Duct Width (In.): 30Height (In.): -
Bar Spacing: 1/3"For Use With: -
Max. Duct Height (In.): 6Type: -
Manufacturers Warranty Length: 1-YearVoltage: -
Construction: 23 ga. SteelFree Area (Sq.-In.): -
Overall Width (In.): 31.75Depth (In.): 0.31
Opening Required (In.): -Width (In.): -
Item: Return Air Baseboard GrilleGrille/Register Item: Return Air Baseboard Grille
Includes: -Features: Electrocoated and Powder Coated Surface
Country of Origin (subject to change): China

Description

Return Air Grille, -, Return Air Grille, Overall Height (In.) 7.75, Height (In.) -, Overall Width (In.) 31.75, Width (In.) -, Depth (In.) 0.31, Max. Duct Height (In.) 6, Max. Duct Width (In.) 30, Opening Required (In.) -, 1/3 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, 23 ga. Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Reviews