BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Return Air Grille, 6x30", White

VALUE BRAND| Zoro #: G0300571| Mfr #: 4JRT3

$7.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 7.75
Finish: White
Max. Duct Width (In.): 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0300571 Mfr #: 4JRT3
Overall Height (In.): 7.75Finish: White
Max. Duct Width (In.): 30Bar Spacing: 1/2"
Max. Duct Height (In.): 6Manufacturers Warranty Length: 1-Year
Construction: 21 ga. SteelOverall Width (In.): 31.75
Depth (In.): 0.31Item: Return Air Grille
Grille/Register Item: Return Air GrilleFeatures: Electrocoated and Powder Coated Surface
Country of Origin (subject to change): China

Description

Return Air Grille, -, Return Air Grille, Overall Height (In.) 7.75, Height (In.) -, Overall Width (In.) 31.75, Width (In.) -, Depth (In.) 0.31, Max. Duct Height (In.) 6, Max. Duct Width (In.) 30, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, Voltage -, 21 ga. Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Reviews