Return Air Grille, 6x6", White

VALUE BRAND| Zoro #: G1591423| Mfr #: 4MJN2

$2.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1591423 Mfr #: 4MJN2
Includes: -Voltage: -
Finish: WhiteManufacturers Warranty Length: 1-Year
For Use With: -Opening Required (In.): -
Height (In.): -Features: Electrocoated and Powder Coated Surface
Item: Return Air GrilleGrille/Register Item: Return Air Grille
Type: -Width (In.): -
Free Area (Sq.-In.): -Construction: 24 ga. Steel
Item: Return Air GrilleOverall Height (In.): 7.75
Overall Width (In.): 7.75Depth (In.): 0.31
Max. Duct Height (In.): 6Max. Duct Width (In.): 6
Bar Spacing: 1/2"Country of Origin (subject to change): China

Product Description

Return Air Grille, -, Return Air Grille, Overall Height (In.) 7.75, Height (In.) -, Overall Width (In.) 7.75, Width (In.) -, Depth (In.) 0.31, Max. Duct Height (In.) 6, Max. Duct Width (In.) 6, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, 24 ga. Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.