Return Air Grille, 8x12", White

VALUE BRAND| Zoro #: G0279081| Mfr #: 4MJN5

$4.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Duct Width (In.): 12
Bar Spacing: 1/2"
Features: Electrocoated and Powder Coated Surface
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0279081 Mfr #: 4MJN5
Max. Duct Width (In.): 12Bar Spacing: 1/2"
Features: Electrocoated and Powder Coated SurfaceOverall Height (In.): 9.75
Finish: WhiteItem: Return Air Grille
Grille/Register Item: Return Air GrilleManufacturers Warranty Length: 1-Year
Depth (In.): 0.31Construction: 24 ga. Steel
Overall Width (In.): 13.75Max. Duct Height (In.): 8
Country of Origin (subject to change): China

Product Description

Return Air Grille, -, Return Air Grille, Overall Height (In.) 9.75, Height (In.) -, Overall Width (In.) 13.75, Width (In.) -, Depth (In.) 0.31, Max. Duct Height (In.) 8, Max. Duct Width (In.) 12, Opening Required (In.) -, 1/2 In., White Finish, For Use With -, Free Area (Sq.-In.) -, RPM -, Voltage -, 24 ga. Steel Construction, Electrocoated and Powder Coated Surface, 1-Year, Includes -

Product Reviews