KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reusable Paint Strainer Bag, Dia 8 In, PK2

VALUE BRAND| Zoro #: G0429466| Mfr #: 2AJT3

$2.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microns: 400
Item: Reusable Paint Strainer Bag
For Use With: 1 gal. Can of Water or Oil Based Paints
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429466 Mfr #: 2AJT3
Microns: 400Item: Reusable Paint Strainer Bag
For Use With: 1 gal. Can of Water or Oil Based PaintsColor: White
Construction: Woven Nylon Mesh w/Elastic TopHeight: 4"
Outside Dia.: 8"Country of Origin (subject to change): China

Description

Reusable Paint Strainer Bag, Outside Dia. 8 In., Height 4 In., Microns 400, White, Construction Woven Nylon Mesh w/Elastic Top, For Use With 1 gal. Can of Water or Oil Based Paints, Package Quantity 2

Reviews