Rgd Plat Caster, Cast Iron, 5 in., 1750 lb.

VALUE BRAND| Zoro #: G1110191| Mfr #: 1NVU1

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110191 Mfr #: 1NVU1
Wheel Color: GrayCore Color: Silver
Load Rating: 1750 lb.Caster Temp. Range Available: No
Caster Swivel Lock Type: No Lock IncludedWheel Dia.: 5"
Frame Finish: Zinc ChromateFeatures: Corrosion Resistant
Caster Load Rating Range: Medium-DutyPlate Size: 4-1/2" x 6-1/4"
Wheel Width: 2"Caster Brake Included: No
Caster Wheel/Tread Material: Cast IronThread Guards: No
Caster Core Material: Cast IronFrame Material: Steel
Number of Wheels: 1Plate Thickness: 15/64"
Overall Height: 6-1/2"Caster Wheel Bearings: Roller
Caster Plate Hole Pattern: AOutside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Caster Product Group: Rigid Caster
Item: Plate CasterCaster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Caster Sub-Type: Rigid
Country of Origin (subject to change): China

Product Description

Plate Caster, Medium-Duty, Wheel Dia. 5 In., Load Rating 1750 lb., Wheel Width 2 In., Overall Height 6-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Cast Iron, 2-7/16 In. x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 In. x 5-1/4 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Cast Iron, Caster Plate Hole Pattern A, Plate Size 4-1/2 In. x 6-1/4 In., Core Color Silver, Mounting Bolt Dia. 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.