Rgd Plat Castr, Polyolfin, 3 in, 125 lb, Blk

VALUE BRAND| Zoro #: G2144396| Mfr #: 1UHT2

$3.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144396 Mfr #: 1UHT2
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 1-3/4" x 3"Core Color: Black
Caster Load Rating Range: Light-DutyCaster Wheel Bearings: Plain
Plate Size: 2-3/4" x 3-3/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 3/32"
Item: Plate CasterFeatures: Corrosion Resistant
Wheel Color: BlackCaster Wheel/Tread Material: Polyolefin
Caster Brake Included: NoWheel Width: 1"
Inside Bolt Hole Spacing: 1-3/4" x 3"Load Rating: 125 lb.
Frame Material: SteelDurometer: 65 Shore D
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Caster Product Group: Rigid CasterThread Guards: No
Overall Height: 3-3/4"Wheel Dia.: 3"
Caster Sub-Type: RigidCaster Plate Hole Pattern: D
Frame Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Rigid Plate Caster,Load Rating 125 lb.,Wheel Dia. 3 In.,Wheel Width 1 In.,Overall Height 3-3/4 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Polyolefin,Inside Bolt Hole Spacing 1-3/4 x 3 In.,Outside Bolt Hole Spacing 1-3/4 x 3 In.,Plate Type D,Wheel Color Black,Core Material Polyolefin,Wheel Bearings Plain Bore,Plate Size 2-3/4 x 3-3/4 In.,Durometer 65 Shore D,Core Color Black,Mounting Bolt Dia. 5/16 In.,Frame Material Steel

Reviews