BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rgd Plat Castr, Therm Rubber, 5 in., 325 lb

VALUE BRAND| Zoro #: G1438184| Mfr #: 4HXG7

$25.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 4" x 4-1/2"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438184 Mfr #: 4HXG7
Plate Size: 4" x 4-1/2"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 2"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Medium Duty
Wheel Dia.: 5"Frame Finish: Zinc Plated
Number of Wheels: 1Mounting Bolt Dia.: 3/8"
Thread Guards: YesCaster Product Group: Rigid Caster
Caster Wheel Shape: StandardCaster Sub-Type: Rigid
Caster Wheel Bearings: RollerItem: Plate Caster
Load Rating: 325 lb.Frame Material: Steel
Durometer: 75 Shore AWheel Color: Black
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Plate Thickness: 13/64"
Inside Bolt Hole Spacing: 3" x 3"Caster Plate Hole Pattern: B
Core Color: GrayCaster Swivel Lock Type: No Lock Included
Overall Height: 6-1/2"Caster Wheel/Tread Material: Thermoplastic Rubber
Country of Origin (subject to change): China

Description

Rigid Plate Caster, Load Rating 325 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Thermoplastic Rubber, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Black, Core Material Polyolefin, Wheel Bearings Roller, Plate Size 4 x 4-1/2 In., Durometer 75 Shore A, Core Color Gray, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.1875 In., Frame Finish Zinc Plated, Thread Guards Yes

Reviews