KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rgd Plate Caster, Phenolic, 4 in., 800 lb.

VALUE BRAND| Zoro #: G1909722| Mfr #: 1NUZ8

$15.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909722 Mfr #: 1NUZ8
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Core Color: Black
Caster Load Rating Range: Light-Medium DutyCaster Wheel Bearings: Roller
Plate Size: 4" x 4-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: PhenolicCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 3" x 3"
Load Rating: 800 lb.Frame Material: Steel
Durometer: 90 Shore DCaster Temp. Range Available: No
Caster Core Material: PhenolicCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 5-5/8"
Wheel Dia.: 4"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: BFrame Finish: Zinc Chromate
Country of Origin (subject to change): China

Description

Plate Caster, Light-Medium Duty, Wheel Dia. 4 In., Load Rating 800 lb., Wheel Width 2 In., Overall Height 5-5/8 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Durometer 90 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In.

Reviews