Rgd Plate Caster, Phenolic, 8 in, 1400 lb, B

VALUE BRAND| Zoro #: G0482763| Mfr #: 1ULR3

$37.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Bolt Hole Spacing: 3" x 3"
Number of Wheels: 1
Durometer: 90 Shore D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482763 Mfr #: 1ULR3
Inside Bolt Hole Spacing: 3" x 3"Number of Wheels: 1
Durometer: 90 Shore DFrame Material: Steel
Load Rating: 1400 lb.Caster Plate Hole Pattern: B
Caster Sub-Type: RigidWheel Dia.: 8"
Caster Temp. Range Available: NoCaster Wheel Shape: Standard
Caster Wheel/Tread Material: PhenolicCaster Load Rating Range: Medium-Duty
Plate Thickness: 15/64"Overall Height: 9-1/2"
Thread Guards: YesPlate Size: 4" x 4-1/2"
Caster Swivel Lock Type: No Lock IncludedCore Color: Black
Wheel Width: 2"Caster Wheel Bearings: Roller
Frame Finish: Zinc PlatedOutside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Brake Included: NoWheel Color: Black
Mounting Bolt Dia.: 3/8"Caster Product Group: Rigid Caster
Caster Core Material: PhenolicCountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1400 lb., Wheel Width 2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Durometer 90 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In.

Reviews