THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rgd Plate Caster, Poly, 5 in., 1050 lb., Blu

VALUE BRAND| Zoro #: G1821206| Mfr #: 1NVJ6

$32.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 5" x 5-1/2"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821206 Mfr #: 1NVJ6
Plate Size: 5" x 5-1/2"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 2"
Caster Core Material: AluminumCaster Load Rating Range: Medium-Duty
Wheel Dia.: 5"Frame Finish: Zinc Chromate
Number of Wheels: 1Mounting Bolt Dia.: 3/8"
Thread Guards: NoCaster Product Group: Rigid Caster
Caster Wheel Shape: StandardCaster Sub-Type: Rigid
Caster Wheel Bearings: RollerItem: Plate Caster
Load Rating: 1050 lb.Frame Material: Steel
Durometer: 95 Shore AWheel Color: Blue
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Plate Thickness: 15/64"
Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"Caster Plate Hole Pattern: D
Core Color: SilverCaster Swivel Lock Type: No Lock Included
Overall Height: 6-1/2"Caster Wheel/Tread Material: Polyurethane
Country of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 5 In., Load Rating 1050 lb., Wheel Width 2 In., Overall Height 6-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 4-1/8 In. x 4-1/2 In., Outside Bolt Hole Spacing 4-1/8 In. x 4-1/2 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern D, Plate Size 5 In. x 5-1/2 In., Durometer 95 Shore A, Core Color Silver, Mounting Bolt Dia. 3/8 In.

Reviews