THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rgd Plate Caster, Poly, 8 in., 1200 lb., Blu

VALUE BRAND| Zoro #: G1289443| Mfr #: 1NUZ3

$40.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"
Caster Core Material: Aluminum
Item: Plate Caster
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1289443 Mfr #: 1NUZ3
Outside Bolt Hole Spacing: 2-5/8" x 3-5/8"Caster Core Material: Aluminum
Item: Plate CasterMounting Bolt Dia.: 3/8"
Caster Plate Hole Pattern: BCaster Load Rating Range: Medium-Duty
Core Color: SilverDurometer: 95 Shore A
Thread Guards: NoWheel Color: Blue
Caster Temp. Range Available: NoFrame Material: Steel
Number of Wheels: 1Caster Wheel/Tread Material: Polyurethane
Inside Bolt Hole Spacing: 3" x 3"Plate Thickness: 15/64"
Plate Size: 4" x 4-1/2"Caster Swivel Lock Type: No Lock Included
Overall Height: 9-1/2"Caster Wheel Bearings: Roller
Frame Finish: Zinc ChromateCaster Product Group: Rigid Caster
Caster Sub-Type: RigidCaster Brake Included: No
Load Rating: 1200 lb.Wheel Width: 2"
Caster Wheel Shape: StandardWheel Dia.: 8"
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 8 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 9-1/2 In., Caster Swivel Lock Type No Lock Included, Rigid, Caster Wheel/Tread Material Polyurethane, Caster Plate Hole Pattern B, Caster Wheel Shape Standard, Wheel Color Blue, Caster Core Material Aluminum, Number of Wheels 1

Reviews