Rgd Plate Caster, Rubber, 5 in., 375 lb, Blk

VALUE BRAND| Zoro #: G0672156| Mfr #: 1NVG6

$30.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672156 Mfr #: 1NVG6
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 4-1/8" x 4-1/2"Core Color: Silver
Caster Load Rating Range: Light-Medium DutyCaster Wheel Bearings: Roller
Plate Size: 5" x 5-1/2"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 3/8"Plate Thickness: 15/64"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: RubberCaster Brake Included: No
Wheel Width: 2"Inside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Load Rating: 375 lb.Frame Material: Steel
Durometer: 90 Shore ACaster Temp. Range Available: No
Caster Core Material: AluminumCaster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 6-1/2"
Wheel Dia.: 5"Caster Sub-Type: Rigid
Caster Plate Hole Pattern: DFrame Finish: Zinc Chromate
Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 5 In., Load Rating 375 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Caster Swivel Lock Type No Lock Included, Rigid, Caster Wheel/Tread Material Rubber, Caster Plate Hole Pattern D, Caster Wheel Shape Standard, Wheel Color Black, Caster Core Material Aluminum, Number of Wheels 1

Reviews