STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Rgd Plate Castr, Cast Irn, 2-1/2 in, 175 lb

VALUE BRAND| Zoro #: G0703446| Mfr #: 1UKX8

$6.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Bolt Hole Spacing: 1-3/16" x 4"
Caster Core Material: Cast Iron
Item: Plate Caster
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703446 Mfr #: 1UKX8
Outside Bolt Hole Spacing: 1-3/16" x 4"Caster Core Material: Cast Iron
Item: Plate CasterMounting Bolt Dia.: 5/16"
Caster Plate Hole Pattern: ACaster Load Rating Range: Light-Duty
Core Color: GrayCaster Wheel Bearings: Plain
Thread Guards: NoWheel Color: Gray
Caster Temp. Range Available: NoFrame Material: Steel
Number of Wheels: 1Caster Wheel/Tread Material: Cast Iron
Inside Bolt Hole Spacing: 1-1/16" x 3-15/32"Plate Thickness: 5/32"
Plate Size: 2-1/2" x 5"Caster Swivel Lock Type: No Lock Included
Overall Height: 3-7/16"Frame Finish: Zinc Plated
Caster Product Group: Rigid CasterCaster Sub-Type: Rigid
Caster Brake Included: NoLoad Rating: 175 lb.
Wheel Width: 1"Caster Wheel Shape: Standard
Wheel Dia.: 2-1/2"Country of Origin (subject to change): China

Description

Plate Caster, Wheel Dia. 2-1/2 In., Load Rating 175 lb., Wheel Width 1 In., Overall Height 3-7/16 In., Caster Swivel Lock Type No Lock Included, Rigid, Caster Wheel/Tread Material Cast Iron, Caster Plate Hole Pattern A, Caster Wheel Shape Standard, Wheel Color Gray, Caster Core Material Cast Iron, Number of Wheels 1

Reviews