KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rgd Plate Castr, Phnolic, 8 in., 1750 lb, A

VALUE BRAND| Zoro #: G1013293| Mfr #: 1NVX7

$39.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Number of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013293 Mfr #: 1NVX7
Caster Swivel Lock Type: No Lock IncludedNumber of Wheels: 1
Outside Bolt Hole Spacing: 3-3/8" x 5-1/4"Core Color: Black
Caster Load Rating Range: Medium-DutyCaster Wheel Bearings: Roller
Plate Size: 4-1/2" x 6-1/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 1/2"Plate Thickness: 15/64"
Item: Plate CasterFeatures: Corrosion Resistant
Wheel Color: BlackCaster Wheel/Tread Material: Phenolic
Caster Brake Included: NoWheel Width: 2-1/2"
Inside Bolt Hole Spacing: 2-7/16" x 4-15/16"Load Rating: 1750 lb.
Frame Material: SteelDurometer: 90 Shore D
Caster Temp. Range Available: NoCaster Core Material: Phenolic
Caster Product Group: Rigid CasterThread Guards: No
Overall Height: 9-1/2"Wheel Dia.: 8"
Caster Sub-Type: RigidCaster Plate Hole Pattern: A
Frame Finish: Zinc ChromateCountry of Origin (subject to change): China

Description

Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1750 lb., Wheel Width 2-1/2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Phenolic, 2-7/16 In. x 4-15/16 In., Outside Bolt Hole Spacing 3-3/8 In. x 5-1/4 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern A, Plate Size 4-1/2 In. x 6-1/4 In., Durometer 90 Shore D, Core Color Black

Reviews