KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rgd Plate Castr, Polyolefin, 4 in., 275 lb.

VALUE BRAND| Zoro #: G0927814| Mfr #: 4W915

$7.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Caster Swivel Lock Type: No Lock Included
Outside Bolt Hole Spacing: 1-3/4" x 3"
Core Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927814 Mfr #: 4W915
Caster Swivel Lock Type: No Lock IncludedOutside Bolt Hole Spacing: 1-3/4" x 3"
Core Color: BlackCaster Load Rating Range: Light-Duty
Durometer: 65 Shore DCaster Wheel Bearings: Delrin
Plate Size: 2-3/4" x 3-3/4"Caster Wheel Shape: Standard
Mounting Bolt Dia.: 5/16"Plate Thickness: 5/32"
Item: Plate CasterWheel Color: Black
Caster Wheel/Tread Material: PolyolefinCaster Brake Included: No
Wheel Width: 1-1/4"Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Load Rating: 275 lb.Frame Material: Steel
Caster Temp. Range Available: NoCaster Core Material: Polyolefin
Number of Wheels: 1Caster Product Group: Rigid Caster
Thread Guards: NoOverall Height: 5-1/8"
Replacement Wheel: 1KA99Wheel Dia.: 4"
Caster Sub-Type: RigidStandards: NSF Listed
Caster Plate Hole Pattern: CFrame Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Rigid Plate Caster, Load Rating 275 lb., Wheel Dia. 4 In., Wheel Width 1-1/4 In., Overall Height 5-1/8 In., Wheel Material Polyolefin, Inside Bolt Hole Spacing 1-3/4 x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Black, Core Material Polyolefin, Wheel Bearings 2-Piece Delrin(r), Replacement Wheel G1019426, Plate Size 2-3/4 x 3-3/4 In., Durometer 65 Shore D, Core Color Black, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.1562 In.

Reviews