Rgd Plate Castr, Polyolefin, 5 in., 145 lb.

VALUE BRAND| Zoro #: G1782243| Mfr #: 1UHT4

$6.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 2-3/4" x 3-3/4"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782243 Mfr #: 1UHT4
Plate Size: 2-3/4" x 3-3/4"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 1"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Duty
Wheel Dia.: 5"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 5/16"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Product Group: Rigid CasterCaster Wheel Shape: Standard
Caster Sub-Type: RigidCaster Wheel Bearings: Plain
Item: Plate CasterLoad Rating: 145 lb.
Frame Material: SteelDurometer: 65 Shore D
Wheel Color: BlackOutside Bolt Hole Spacing: 1-3/4" x 3"
Plate Thickness: 3/32"Inside Bolt Hole Spacing: 1-3/4" x 3"
Caster Plate Hole Pattern: DFeatures: Corrosion Resistant
Core Color: BlackOverall Height: 5-13/16"
Caster Wheel/Tread Material: PolyolefinCountry of Origin (subject to change): China

Description

Plate Caster, Light-Duty, Wheel Dia. 5 In., Load Rating 145 lb., Wheel Width 1 In., Overall Height 5-13/16 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyolefin, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Durometer 65 Shore D, Core Color Black, Mounting Bolt Dia. 5/16 In.

Reviews