Rgd Plate Castr, Polyurethane, 4 in, 275 lb

VALUE BRAND| Zoro #: G1619563| Mfr #: 4W927

$13.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plate Size: 2-3/4" x 3-3/4"
Caster Temp. Range Available: No
Caster Brake Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1619563 Mfr #: 4W927
Plate Size: 2-3/4" x 3-3/4"Caster Temp. Range Available: No
Caster Brake Included: NoWheel Width: 1-1/4"
Caster Core Material: PolyolefinCaster Load Rating Range: Light-Duty
Wheel Dia.: 4"Frame Finish: Zinc Plated
Mounting Bolt Dia.: 5/16"Number of Wheels: 1
Caster Swivel Lock Type: No Lock IncludedThread Guards: No
Caster Product Group: Rigid CasterCaster Wheel Shape: Standard
Caster Sub-Type: RigidCaster Wheel Bearings: Delrin
Item: Plate CasterStandards: NSF Listed
Load Rating: 275 lb.Frame Material: Steel
Durometer: 95 Shore AWheel Color: Blue
Outside Bolt Hole Spacing: 1-3/4" x 3"Plate Thickness: 5/32"
Inside Bolt Hole Spacing: 1-3/4" x 2-5/8"Caster Plate Hole Pattern: C
Replacement Wheel: 1KB11Core Color: Gray
Overall Height: 5-1/8"Caster Wheel/Tread Material: Polyurethane
Country of Origin (subject to change): China

Description

Rigid Caster, General Purpose/ Institutional, Wheel Dia. (In.) 4, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 275, Overall Height (In.) 5-1/8, Replacement Wheel G3402332, Raceway Extra Strength, Large Diameter Swivel, Bearings Delrin(r), Wheel Material Polyurethane, Wheel Color Blue Tread/Gray Core, Tread Soft, Mounting Type Top Plate, Bolt Hole Spacing (In.) 2-5/8 x 3, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 5/32, Caster Finish Polished Zinc, Standards NSF

Reviews