Rgd Plate Castr, Therm Rubber, 5 in, 200 lb

VALUE BRAND| Zoro #: G1384984| Mfr #: 4W922

$17.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Bolt Dia.: 5/16"
Caster Brake Included: No
Wheel Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384984 Mfr #: 4W922
Mounting Bolt Dia.: 5/16"Caster Brake Included: No
Wheel Dia.: 5"Wheel Color: Gray
Thread Guards: NoCaster Sub-Type: Rigid
Overall Height: 6-1/4"Durometer: 75 Shore A
Number of Wheels: 1Outside Bolt Hole Spacing: 1-3/4" x 3"
Load Rating: 200 lb.Item: Plate Caster
Caster Plate Hole Pattern: CInside Bolt Hole Spacing: 1-3/4" x 2-5/8"
Caster Swivel Lock Type: No Lock IncludedCaster Temp. Range Available: No
Standards: NSF ListedFrame Material: Steel
Plate Thickness: 5/32"Replacement Wheel: 1KB17
Caster Wheel Bearings: DelrinCaster Wheel Shape: Standard
Plate Size: 2-3/4" x 3-3/4"Wheel Width: 1-1/4"
Caster Product Group: Rigid CasterCaster Wheel/Tread Material: Thermoplastic Rubber
Core Color: GrayCaster Core Material: Polyolefin
Frame Finish: Zinc PlatedCaster Load Rating Range: Light-Duty
Country of Origin (subject to change): China

Description

Rigid Plate Caster, Load Rating 200 lb., Wheel Dia. 5 In., Wheel Width 1-1/4 In., Overall Height 6-1/4 In., Wheel Material Thermoplastic Rubber, Inside Bolt Hole Spacing 1-3/4 x 2-5/8 In., Outside Bolt Hole Spacing 1-3/4 x 3 In., Plate Type C, Wheel Color Gray, Core Material Polyolefin, Wheel Bearings 2-Piece Delrin(r), Replacement Wheel G3344214, Plate Size 2-3/4 x 3-3/4 In., Durometer 75 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In., Frame Material Steel, Plate Thickness 0.1562 In.

Reviews