JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Rgd Plate Cstr, Poly, 6 in, 900 lb, 65 Shr D

VALUE BRAND| Zoro #: G0973777| Mfr #: 1NVP3

$26.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0973777 Mfr #: 1NVP3
Frame Material: SteelCore Color: Black
Wheel Width: 2"Caster Temp. Range Available: No
Caster Sub-Type: RigidCaster Wheel/Tread Material: Polyolefin
Wheel Color: BlackInside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Wheel Dia.: 6"Caster Swivel Lock Type: No Lock Included
Plate Size: 5" x 5-1/2"Overall Height: 7-1/2"
Caster Load Rating Range: Light-Medium DutyLoad Rating: 900 lb.
Item: Plate CasterFrame Finish: Zinc Plated
Caster Wheel Shape: StandardDurometer: 65 Shore D
Number of Wheels: 1Caster Plate Hole Pattern: D
Mounting Bolt Dia.: 3/8"Caster Wheel Bearings: Roller
Caster Core Material: PolyolefinOutside Bolt Hole Spacing: 4-1/8" x 4-1/2"
Thread Guards: NoCaster Product Group: Rigid Caster
Plate Thickness: 15/64"Caster Brake Included: No
Country of Origin (subject to change): China

Product Description

Rigid Plate Caster,Load Rating 900 lb.,Wheel Dia. 6 In.,Wheel Width 2 In.,Overall Height 7-1/2 In.,Plate Caster Brake No,Plate Caster Lock No Lock Included,Wheel Material Polyolefin,Inside Bolt Hole Spacing 4-1/8 x 4-1/2 In.,Outside Bolt Hole Spacing 4-1/8 x 4-1/2 In.,Plate Type D,Wheel Color Black,Core Material Polyolefin,Wheel Bearings Roller,Plate Size 5 x 5-1/2 In.,Durometer 65 Shore D,Core Color Black,Mounting Bolt Dia. 3/8 In.,Frame Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.